Zoro Homepage

Ion Sixteen-Light Chandelier, Nickel

  • Mfr # P400041-104

  • Zoro # G9577830


product price: $661.00
/ea
Free Shipping & Returns

Key Features

Mounting
ceiling
Housing Finish
Polished Nickel
Length
79.5 in
Width
24.167 in
Lamp Type
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400041-104
Zoro #
G9577830
UPC #
785247208098
Country of Origin
China

Dimensions

Length
79.5 in
Width
24.167 in
Height
25.5 in
Wire Length
180 in

Details

Mounting
ceiling
Housing Finish
Polished Nickel
Lamp Type
B10
Voltage
120 V
Watts
25 W
Housing Material
Steel
Standards
cULus
Number of Light Bars
16
Color
Nickel
Lamp Included
No
Features
Prewired
Fixture Type
Chandelier
Energy Star Compliant
No
Lamp Type - Fixtures
Candelabra Base; incandescent
Socket Material
Phenolic
Product Design
Mid-Century Modern
Environment
Dry
Number of Chains
1
Base Type
E12
Ground Wire Color
Copper Tinned
Mounting Accessory Included
Strap
Power Source
Hardwired

Description

Ion Sixteen-Light Chandelier,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.