Zoro Homepage
This item is Discontinued.
Progress Lighting Ion Twelve-Light Chandelier, Bronze P400040-109

Ion Twelve-Light Chandelier, Bronze (Discontinued)

  • Mfr # P400040-109
  • Zoro # G9577736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400040-109
Zoro #
G9577736
UPC #
785247208081
Country of Origin
China

Dimensions

Length
76 in
Width
14.125 in
Height
22 in
Wire Length
180 in

Details

Mounting
ceiling
Housing Finish
Brushed Bronze
Lamp Type
E12
Voltage
120 V
Watts
25 W
Finish
Painted
Number of Light Bars
12
Color
Gold
Housing Material
Steel
Standards
cULus
Lamp Included
No
Fixture Type
Chandelier
Lamp Type - Fixtures
incandescent
Energy Star Compliant
No
Features
Prewired
Product Design
Mid-Century Modern
Environment
Dry
Power Source
Hardwired
Ground Wire Color
Copper Tinned
Mounting Accessory Included
Strap
Socket Material
Phenolic
Number of Chains
1

Description

Ion Twelve-Light Chandelier,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.