Zoro Homepage

Irondale Collection Black One-Light Large Wall Lantern

  • Mfr # P560150-031

  • Zoro # G4468916


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
12.7 in
Height
18-1/2 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560150-031
Zoro #
G4468916
UPC #
785247239054
Country of Origin
China

Dimensions

Width
12.7 in
Height
18-1/2 in
Length
9 in
Size
Large
Wire Length
6 in
Height to Center
16 in

Description

Incorporate memorable, modern lighting with this industrial lantern. A matte black frame attaches to a rectangular wall plate. A clear glass shade harbors an etched glass diffuser inside ready to provide a lovely ambient glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.