
Irondale Collection Black One-Light Medium Wall Lantern
Mfr # P560149-031
Zoro # G4470824
product price: $196.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
15.5 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560149-031
Zoro #
G4470824
UPC #
785247239047
Country of Origin
China
Dimensions
Height
15.5 in
Size
Medium
Depth
8.5 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear
Lamp Type
Medium Base
Lamp Included
No
Light Distribution
Ambient
Socket Type
socket
Material
Steel
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Power Source
Hardwired
Environment
Wet
Frequency
60 Hz
Power Source Required
Yes
Socket Material
Porcelain
Description
Incorporate memorable modern lighting with the industrial Irondale Collection’s One-Light Black Wall Lantern. A matte black frame attaches to a rectangular wall plate. A clear glass shade holds an etched glass diffuser ready to provide a lovely ambient glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.