Zoro Homepage

Jack One-Light Outdoor Wall Sconce, Lg

  • Mfr # P5949-31

  • Zoro # G1766383


product price: $315.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Voltage
120 V
Height
15.25 in
Finish
Painted
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5949-31
Zoro #
G1766383
UPC #
785247207244
Country of Origin
China

Dimensions

Height
15.25 in
Depth
6.25 in
Height to Center
5.875 in
Wire Length
6 in

Details

Lamp Type
Medium Base
Voltage
120 V
Finish
Painted
Color
Black
Standards
cCSAus
Number of Light Bars
1
Housing Material
Steel
Energy Star Compliant
No
Lamp Type - Fixtures
incandescent
Features
Prewired
Environment
Wet
Power Source
Hardwired
Base Type
E26
Socket Material
Ceramic
Mounting Accessory Included
Strap

Description

Jack One-Light Outdoor Wall Sconce,Lg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.