
Janssen Collection Oil Rubbed Bronze One-Light Hanging Lantern
Mfr # P550044-108
Zoro # G4477045
product price: $245.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Oil Rubbed Bronze
Glass Color
Bronze; Etched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550044-108
Zoro #
G4477045
UPC #
785247235049
Country of Origin
China
Dimensions
Size
Medium
Installed Length
96 in
Wire Length
120 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Oil Rubbed Bronze
Glass Color
Bronze; Etched
Lamp Included
No
Lamp Type
Medium Base
Light Distribution
Ambient
Socket Type
socket
Material
Aluminum
Color
Brown
Number of Light Bulbs Required
1
Power Source Required
Yes
Power Source
Hardwired
Frequency
60 Hz
Chain gauge
9
Number of Chains
1
Socket Material
Porcelain
Indoor/Outdoor
Outdoor
Environment
Damp
Description
Create a home full of modern elegance with this contemporary hanging lantern. A sleek elongated frame with a rectangular form manifests an architectural design intended to add a modern glow while commanding visual interest. The light fixture features a gorgeous etched glass diffuser ready to emit a beautiful glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.