
Janssen Collection Oil Rubbed Bronze One-Light Large Wall Lantern
Mfr # P560123-108
Zoro # G4468986
product price: $245.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
19 in
Light Technology
Incandescent - Medium Base
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560123-108
Zoro #
G4468986
UPC #
785247235063
Country of Origin
China
Dimensions
Height
19 in
Size
Large
Depth
8.25 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Oil Rubbed Bronze
Glass Color
Bronze; Etched
Mounting
Round Mounting Plate
Lamp Type
Medium Base
Socket Type
socket
Light Distribution
Ambient
Lamp Included
No
Material
Aluminum
Color
Brown
Power Source Required
Yes
Environment
Wet
Power Source
Hardwired
Socket Material
Porcelain
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Description
Create a home full of modern elegance with this contemporary wall lantern. A sleek elongated frame with a rectangular form manifests an architectural design intended to add a modern glow while commanding visual interest. The light fixture features a gorgeous etched glass diffuser ready to emit a beautiful glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.