Joy 1-Light Bath & Vanity, 100 W, Antique Bronze
Mfr # P2000-20W
Zoro # G4630687
product price: $60.00
/eaKey Features
Color
Brown
Height
9-1/2"
Width
6"
Housing Finish
Antique Bronze
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2000-20W
Zoro #
G4630687
UPC #
785247194797
Country of Origin
China
Dimensions
Height
9-1/2"
Width
6"
Details
Color
Brown
Item
Joy - One Light Bath Vanity
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Contemporary/Modern
Collection
Joy
Description
Joy - One Light Bath Vanity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.