Zoro Homepage

Joy 1-Light Mini-Pendant, 100 W, Antique Bronze

  • Mfr # P5270-20W

  • Zoro # G4811810


product price: $71.00
/ea

Key Features

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain or Stem
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5270-20W
Zoro #
G4811810
UPC #
785247194902
Country of Origin
China

Dimensions

Height
7"
Width
6" Dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain or Stem
Voltage
120v
Number of Lights
1
Light Type
E26, 100W Max.
Style
Transitional
Item
Med Mini Pendant,1-100W
Collection
Joy

Description

Med Mini Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.