Zoro Homepage

Joy 3-Light Inverted Pendant, 100 W, Antique Bronze

  • Mfr # P3951-20W

  • Zoro # G4618245


product price: $228.33
/ea
Free Shipping & Returns

Key Features

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain or Stem
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3951-20W
Zoro #
G4618245
UPC #
785247194858
Country of Origin
China

Dimensions

Height
24-3/4"
Width
19-1/2" Dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain or Stem
Voltage
120v
Number of Lights
3
Light Type
100W
Style
Transitional
Item
Med Inverted Pendant,3-100W
Collection
Joy

Description

Med Inverted Pendant,3-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.