Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joy Collection Three-Light 16-5/8" Semi-Flush Convertible

  • Mfr # P3864-09

  • Zoro # G4531277


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Standards
UL-CUL
Height
12-1/8 in
Material
Steel
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3864-09
Zoro #
G4531277
UPC #
785247201204
Country of Origin
China

Dimensions

Height
12-1/8 in
Width
19-1/2 in
Length
16-5/8 in
Chain Length
36 in
Wire Length
120 in
Max Height
51 in

Details

Finish
Brushed Nickel
Standards
UL-CUL
Material
Steel
Color
Nickel
Voltage
120V
Indoor/Outdoor
Indoor
Glass Finish
Etched White
Room Type
Hall and Foyer
Power Source
Hardwired
Prewired
Yes
Mounting
Ceiling Chain/Semi-Flush
Mounting Hardware
Strap
Style
Transitional
Chain Gauge
9 ga
Number of Bulbs
3
Lamp Shape
A19
Bulb Watts
100 W
Ground Wire
Copper Tinned
Bulb Included
No
Collection
Joy
Fixture Type
Semi-Flush Convertible
Socket Type
Porcelain
Watts
100 W
Number of Chains
1
Dimmable
Yes

Description

Gleeful simplicity defines the Joy Collection. Refreshing and fashionable, arcing forms of metal and fluted glass shades are enhanced by a classic Brushed Nickel finish. One white etched glass complete the look and allows you to coordinate well with other fixtures from this collection. Bring joy into your heart and into your home with this wonderful three-light semi-slush fixture. Can also be chain hung.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.