Zoro Homepage

Joy Collection Three-Light 16-5/8" Semi-Flush Convertible

  • Mfr # P3864-20W

  • Zoro # G4530139


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Finish
Antique Bronze
Color
Bronze
Voltage
120V
Material
Steel
Height
12-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3864-20W
Zoro #
G4530139
UPC #
785247201211
Country of Origin
China

Dimensions

Height
12-1/8 in
Width
19-1/2 in
Length
16-5/8 in
Chain Length
36 in
Max Height
51 in
Wire Length
120 in

Details

Finish
Antique Bronze
Color
Bronze
Voltage
120V
Material
Steel
Standards
UL-CUL
Glass Finish
Etched White
Indoor/Outdoor
Indoor
Chain Gauge
9 ga
Power Source
Hardwired
Mounting
Ceiling Chain/Semi-Flush
Number of Bulbs
3
Collection
Joy
Watts
100 W
Mounting Hardware
Strap
Prewired
Yes
Style
Transitional
Socket Type
Porcelain
Room Type
Hall and Foyer
Lamp Shape
A19
Bulb Watts
100 W
Fixture Type
Semi-Flush Convertible
Dimmable
Yes
Number of Chains
1
Bulb Included
No

Description

Gleeful simplicity defines the Joy Collection. Refreshing and fashionable, arcing forms of metal and fluted glass shades are enhanced by a classic Antique Bronze finish. One white etched glass complete the look and allows you to coordinate well with other fixtures from this collection. Bring joy into your heart and into your home with this wonderful three-light semi-slush fixture. Can also be chain hung.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.