Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Joy 4-Light Bath Bar, 100 W, Antique Bronze P2003-20

Joy 4-Light Bath Bar, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2003-20
  • Zoro # G4630608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2003-20
Zoro #
G4630608
UPC #
785247166060
Country of Origin
China

Dimensions

Height
7-5/8"
Width
30"

Details

Item
Joy - Four Light Bath Bar
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Joy

Description

Joy - Four Light Bath Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.