Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Judson Flush Mount

  • Mfr # P350074-104

  • Zoro # G5945322


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Length
11 in
Width
14 in
Voltage
120V
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350074-104
Zoro #
G5945322
UPC #
785247216765
Country of Origin
China

Dimensions

Length
11 in
Width
14 in
Height
12 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Voltage
120V
Watts
75 W
Dimmable
Yes
Finish
Polished Nickel
Glass Color
Clear
Item
Judson Flush Mount
Color
Nickel
Standards
cCSAus
Housing Material
Steel
Lamp Included
No
Lamp Quantity
1
Lamp Watts
75 W
Material
Steel
ADA Compliant
No
Power Source
Hardwired
Room Type
Bedroom; Hall and Foyer; Sitting Room; Kitchen; Closets
Mounting Hardware
Strap
Bulb Shape
A19
Indoor/Outdoor
Indoor
Collection
Judson
Ground Wire
Copper Tinned

Description

The Judson collection features a timeless clear schoolhouse-style globe. Metal fittings add distinction to complete the vintage look. Available in hanging, wall and ceiling styles, Judson provides the perfect compliment to farmhouse or coastal-inspired homes.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.