Zoro Homepage

Kempsey Collection One-Light Swing Arm Wall Bracket

  • Mfr # P710045-009

  • Zoro # G4528705


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Mounting Type
Wall
Height
19-3/4 in
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710045-009
Zoro #
G4528705
UPC #
785247233496
Country of Origin
China

Dimensions

Height
19-3/4 in
Width
20.87 in
Length
12 in
Wire Length
6 in
Height to Center
7-1/2 in

Details

Fixture Type
Wall Sconce
Mounting Type
Wall
Dimmable
Yes
Finish
Brushed Nickel
Standards
cULus
Voltage
120V
Lamp Included
No
Lamp Quantity
1
Description/Special Features
Wall Bracket
Housing Material
Steel
Lamp Watts
75 W
Color
Nickel
Material
Steel
Power Source
Hardwired
Room Type
Bedroom; Dining Room; Hall and Foyer; Living Room
Collection
Kempsey
Indoor/Outdoor
Indoor
Socket Type
Porcelain
Frequency Rating
60 Hz
Bulb Shape
A19
Mounting Hardware
Plate
Prewired
Yes
Switch Type
On/Off

Description

Kick back and relax within the pages of your favorite novel under the glow of the Kempsey one-light wall bracket. A smooth, arced arm extends from a rectangular backplate to hold the small, curved bar that supports a clean, Summer Linen shade. With an alluring Brushed Nickel finish, the fixture blends well with transitional and farmhouse interiors where it can provide focused task light while mounted to a wall in a bedroom, office, den, or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.