
Kempsey Collection Three-Light Foyer Pendant (Discontinued)
- Mfr # P500139-009
- Zoro # G4526760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500139-009
Zoro #
G4526760
UPC #
785247233434
Country of Origin
China
Dimensions
Height
21.375 in
Length
17.75 in
Dimensions
17.75 in x 17.75 in x 21.375 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
Ceiling Stem Hung with 6 links of chain
Shade Material
Steel
Number of Light Bulbs Required
3
Item
Pendants
Finish
Plated
Glass Color
Summer Linen shade
Lamp Included
No
Socket Material
Porcelain
Chain gauge
9
Environment
Dry
Power Source
Hardwired
Base Type
E26
Frequency
60 Hz
Description
Gather the family together at a dining table or kitchen island for an end-of-the-day meal under the gentle, muted glow of the Kempsey three light pendant. Elongated, Brushed Nickel arms stretch to cradle the cylindrical, textured, Summer Linen shade. The fixture’s refreshing, understated design makes it an excellent choice for transitional and farmhouse settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.