
Kempsey Collection Three-Light Foyer Pendant (Discontinued)
- Mfr # P500139-020
- Zoro # G4529466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500139-020
Zoro #
G4529466
UPC #
785247233441
Country of Origin
China
Dimensions
Height
21.375 in
Length
17.75 in
Wire Length
120 in
Dimensions
17.75 in x 17.75 in x 21.375 in
Details
Color
Bronze
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
Ceiling Stem Hung with 6 links of chain
Shade Material
Steel
Number of Light Bulbs Required
3
Item
Pendants
Finish
Painted
Glass Color
Harvest Linen shade
Lamp Included
No
Power Source
Hardwired
Base Type
E26
Environment
Dry
Socket Material
Porcelain
Chain gauge
9
Frequency
60 Hz
Description
The Kempsey three-light pendant’s simple, cylindrical silhouette outlined by Antique Bronze arms makes it a perfect guest for casting light upon a dining table or kitchen island in transitional or farmhouse interiors. A warm, Harvest Linen shade takes center stage as it stylishly disguises the light bulbs within.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.