Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kempsey Collection Three-Light Semi-Flush Convertible

  • Mfr # P350110-009

  • Zoro # G4523778


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Standards
cULus
Height
11 in
Length
21-3/4 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P350110-009
Zoro #
G4523778
UPC #
785247233472
Country of Origin
China

Dimensions

Height
11 in
Length
21-3/4 in
Width
25-1/2 in
Max Height
76 in
Wire Length
120 in
Chain Length
8 in

Details

Finish
Brushed Nickel
Standards
cULus
Color
Nickel
Material
Steel
Voltage
120V
Indoor/Outdoor
Indoor
Chain Gauge
9 ga
Fixture Type
Semi-Flush Convertible
Watts
60 W
Number of Bulbs
3
Socket Type
Porcelain
Dimmable
Yes
Mounting Hardware
Plate
Bulb Included
No
Power Source
Hardwired
Lamp Shape
A19
Number of Chains
1
Bulb Watts
60 W
Mounting
Ceiling Stem Hung
Prewired
Yes
Frequency Rating
60 Hz
Collection
Kempsey
Room Type
Bedroom; Closets; Hall and Foyer; Kitchen; Sitting Room

Description

Freshen up farmhouse décor with the stylishly simple Kempsey three-light, semi-flush convertible. The crisp, textured Summer Linen shade, and exposed brushed nickel arms make a statement ceiling fixture over a friendly gathering at a dining table or kitchen island in transitional and farmhouse interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.