Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kempsey Collection Three-Light Semi-Flush Convertible

  • Mfr # P350110-020

  • Zoro # G4525150


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Bronze; Painted
Glass Color
Bronze
Features
Prewired
Color
Brown
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P350110-020
Zoro #
G4525150
UPC #
785247233489
Country of Origin
China

Dimensions

Height
11 in
Wire Length
120 in
Installed Length
76 in

Details

Finish
Antique Bronze; Painted
Glass Color
Bronze
Features
Prewired
Color
Brown
Includes
Convertible fixture includes both mounts
Chain gauge
9
Environment
Dry
Base Material
Steel
Mounting Accessory Included
Plate
Base Type
E26
Frequency
60 Hz
Socket Material
Porcelain
Power Source
Hardwired
Lamp Type
Incandescent

Description

Overcome design paralysis with the uncomplicated classic Kempsey three-light, semi-flush convertible. Antique Bronze arms capture a textured Harvest Linen shade for an aesthetically-pleasing design. The minimalist design is fitting for illuminating an often-used dining table or kitchen island in a transitional or farmhouse interior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.