Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kene Collection Brushed Nickel Five-Light Chandelier

  • Mfr # P400095-009

  • Zoro # G4525327


product price: $568.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P400095-009
Zoro #
G4525327
UPC #
785247236022
Country of Origin
China

Dimensions

Height
22.5 in
Installed Length
97.5 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
Plated
Material
Steel
Lamp Included
No
Light Type
Incandescent - Medium Base
Color
Nickel
Features
Prewired
Glass Finish
Clear
Power Source
Hardwired
Chain gauge
9
Power Source Required
Yes
Number of Chains
1
Base Type
E26
Environment
Dry
Frequency
60 Hz
Number of Bulbs
5
Socket Material
Porcelain
Mounting Accessory Included
1/8 IP Mounting Plate

Description

Add a modern romance to the heart of your home with this lovely chandelier. Quiet etched glass diffusers are surrounded by clear outer glass shades for a soft, luxurious touch. The shades sit on an elegant brushed nickel frame with gently flowing arms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.