Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kene Collection Brushed Nickel One-Light Wall Bracket

  • Mfr # P300120-009

  • Zoro # G4522107


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
12-7/8 in
Length
4-3/4 in
Width
10.51 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300120-009
Zoro #
G4522107
UPC #
785247235957
Country of Origin
China

Dimensions

Height
12-7/8 in
Length
4-3/4 in
Width
10.51 in
Height to Center
8-7/8 in
Wire Length
6 in

Details

Color
Nickel
Item
Bath Sconce
Mounting
Wall
Voltage
120V
Number of Lights
1
Collection Name
Kene
Dimmable
Yes
Lighting Technology
Incandescent
Standards
cULus
Glass Color
Clear
Lamp Watts
75 W
Finish
Brushed Nickel
Housing Material
Steel
Energy Star Compliant
No
Lamp Included
No
Description/Special Features
Wall Bracket
Fixture Type
Bath & Vanity
Power Source
Hardwired
Light Distribution
Up
Wired / Wireless
Wired
Frequency Rating
60 Hz
Mounting Hardware
Backplate
Prewired
Yes
Bulb Shape
A19
Fixture Material
Steel
Room Type
Bathroom
Indoor/Outdoor
Indoor
Socket Type
Porcelain

Description

Add a modern romance to the heart of your home with this lovely wall bracket. A quiet etched glass diffuser is surrounded by a clear outer shade for a soft, luxurious touch. The shades sit on an elegant brushed nickel frame with a rectangular backplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.