Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kene Collection Brushed Nickel Three-Light Bath

  • Mfr # P300122-009

  • Zoro # G4527357


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
7-3/8 in
Length
23-3/8 in
Width
11 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P300122-009
Zoro #
G4527357
UPC #
785247235988
Country of Origin
China

Dimensions

Height
7-3/8 in
Length
23-3/8 in
Width
11 in
Height to Center
4-5/8 in
Wire Length
6 in

Details

Color
Nickel
Item
Vanity Light
Mounting
Wall
Voltage
120V
Number of Lights
3
Collection Name
Kene
Lamp Watts
75 W
Glass Color
Clear
Finish
Brushed Nickel
Description/Special Features
Wall Bracket
Dimmable
Yes
Fixture Type
Bath & Vanity
Lamp Included
No
Housing Material
Steel
Energy Star Compliant
No
Lighting Technology
Incandescent
Standards
cULus
Power Source
Hardwired
Frequency Rating
60 Hz
Bulb Shape
A19
Light Distribution
Up/Down
Socket Type
Porcelain
Indoor/Outdoor
Indoor
Fixture Material
Steel
Wired / Wireless
Wired
Mounting Hardware
Backplate
Prewired
Yes
Room Type
Bathroom

Description

Add a modern romance to the heart of your home with this lovely wall bracket. Quiet etched glass diffusers are surrounded by clear outer shades for a soft, luxurious touch. The shades sit on an elegant brushed nickel frame with a rectangular backplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.