Zoro Homepage

Kene Collection Brushed Nickel Two-Light Bath

  • Mfr # P300121-009

  • Zoro # G4528635


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
7.375 in
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300121-009
Zoro #
G4528635
UPC #
785247235964
Country of Origin
China

Dimensions

Height
7.375 in
Depth
7.25 in
Height to Center
4.625 in
Wire Length
6 in

Details

Color
Nickel
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Lamp Included
No
Glass Color
Clear
Finish
Brushed Nickel; Plated
Features
Can be mounted up or down, Prewired
Environment
Damp
Power Source
Hardwired
Base Type
E26
Socket Material
Porcelain
Mounting Accessory Included
Backplate
Installation Direction
Up/Down
Power Source Required
Yes
Base Material
Steel
Frequency
60 Hz

Description

Add a modern romance to the heart of your home with this lovely wall bracket. Quiet etched glass diffusers are surrounded by clear outer shades for a soft, luxurious touch. The shades sit on an elegant brushed nickel frame with a rectangular backplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.