Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kene Collection Brushed Nickel Two-Light Semi-Flush Convertible

  • Mfr # P350098-009

  • Zoro # G4524627


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
10-7/8 in
Voltage
120V
Color
Nickel
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350098-009
Zoro #
G4524627
UPC #
785247236084
Country of Origin
China

Dimensions

Height
10-7/8 in
Length
16 in
Width
18-3/4 in
Chain Length
36 in
Wire Length
120 in
Max Height
50-1/2 in

Details

Finish
Brushed Nickel
Voltage
120V
Color
Nickel
Material
Steel
Standards
cULus
Indoor/Outdoor
Indoor
Number of Chains
1
Prewired
Yes
Fixture Type
Semi-Flush Convertible
Mounting
Ceiling Chain/Semi-Flush
Mounting Hardware
Round Mounting Plate
Watts
75 W
Number of Bulbs
2
Wired / Wireless
Wired
Bulb Included
No
Room Type
Hall and Foyer; Stairways; Kitchen
Socket Type
Porcelain
Chain Gauge
9 ga
Light Distribution
Down
Light Type
Incandescent
Frequency Rating
60 Hz
Bulb Watts
75 W
Lamp Shape
A19
Collection
Kene
Power Source
Hardwired
Dimmable
Yes

Description

Add a modern romance to the heart of your home with this lovely semi-flush mount. A quiet linen shade fosters a soft, luxurious touch. The shade is held in place by beautiful brushed nickel arms that flow down from a round ceiling plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.