
Kene Collection Graphite Four-Light Bath
Mfr # P300123-143
Zoro # G4525808
product price: $249.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7.375 in
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300123-143
Zoro #
G4525808
UPC #
785247236015
Country of Origin
China
Dimensions
Height
7.375 in
Depth
8.125 in
Height to Center
4.625 in
Wire Length
6 in
Details
Color
Black
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Glass Color
Clear
Finish
Graphite; Painted
Lamp Included
No
Features
Can be mounted up or down, Prewired
Frequency
60 Hz
Power Source Required
Yes
Socket Material
Porcelain
Base Type
E26
Mounting Accessory Included
Backplate
Base Material
Steel
Environment
Damp
Power Source
Hardwired
Installation Direction
Up/Down
Description
Add a modern romance to the heart of your home with this lovely wall bracket. Quiet etched glass diffusers are surrounded by clear outer shades for a soft, luxurious touch. The shades sit on an elegant graphite frame with a rectangular backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.