Zoro Homepage

Kene Collection Graphite One-Light Mini-Pendant

  • Mfr # P500103-143

  • Zoro # G4530218


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Graphite
Lamp Type
A19
Mounting
ceiling chain; Mini-Pendant
Light Type
Incandescent - Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500103-143
Zoro #
G4530218
UPC #
785247236077
Country of Origin
China

Dimensions

Height
15.875 in
Wire Length
120 in

Details

Color
Black
Housing Finish
Graphite
Lamp Type
A19
Mounting
ceiling chain; Mini-Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Painted
Glass Color
Clear
Lamp Included
No
Power Source
Hardwired
Socket Material
Porcelain
Frequency
60 Hz
Base Type
E26
Chain gauge
9
Environment
Dry

Description

Add a modern romance to the heart of your home with this lovely mini-pendant. Quiet etched glass diffuser are surrounded by clear outer glass shade for a soft, luxurious touch. The shades are on an elegant graphite frame suspended from a square arm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.