
Kene Collection Graphite One-Light Wall Bracket
Mfr # P300120-143
Zoro # G4524645
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
12.875 in
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300120-143
Zoro #
G4524645
UPC #
785247235940
Country of Origin
China
Dimensions
Height
12.875 in
Depth
6.5 in
Height to Center
8.875 in
Wire Length
6 in
Details
Color
Black
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Lamp Included
No
Glass Color
Clear
Finish
Graphite; Painted
Features
Prewired
Power Source
Hardwired
Frequency
60 Hz
Environment
Damp
Base Type
E26
Power Source Required
Yes
Mounting Accessory Included
Backplate
Base Material
Steel
Installation Direction
Up
Socket Material
Porcelain
Description
Add a modern romance to the heart of your home with this lovely wall bracket. A quiet etched glass diffuser is surrounded by a clear outer shade for a soft, luxurious touch. The shades sit on an elegant graphite frame with a rectangular backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.