Kiawah Three-Light Hanging Lantern
Mfr # P550001-031
Zoro # G1766438
product price: $355.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
powder coat paint
Voltage
120 V
Standards
cCSAus
Lamp Type
Candelabra Base
Material of Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550001-031
Zoro #
G1766438
UPC #
785247208388
Country of Origin
China
Dimensions
Height
19.625 in
Installed Length
94.5 in
Wire Length
120 in
Details
Housing Finish
powder coat paint
Voltage
120 V
Standards
cCSAus
Lamp Type
Candelabra Base
Material of Construction
Aluminum
Light Technology
incandescent
Light Color
Black
Socket Type
socket
Mounting Accessory Included
Strap
Socket Material
Phenolic
Features
Prewired
Number of Chains
1
Chain gauge
9
Environment
Damp
Power Source Required
Yes
Power Source
Hardwired
Description
Kiawah Three-Light Hanging Lantern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.