Zoro Homepage

Kiawah Three-Light Large Wall Lantern

  • Mfr # P560012-031

  • Zoro # G9577751


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Width
12.37 in
Material
Aluminum
Color
Black
Voltage
120V
Standards
cCSAus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560012-031
Zoro #
G9577751
UPC #
785247208418
Country of Origin
China

Dimensions

Width
12.37 in
Length (In.)
9-1/2 in
Height
27-1/4 in
Height to Center
10 in
Wire Length
6 in

Details

Material
Aluminum
Color
Black
Voltage
120V
Standards
cCSAus
Watts
60 W
Lamp Included
No
Fixture Type - Decorative and Surface Mount Fixtures
Outdoor Wall
Dimmable
Yes
Socket Type
Phenolic
Glass Color
Clear
Finish
Textured Black
Mounting Hardware
Strap
Power Source
Hardwired
Number of Bulbs
3
Indoor/Outdoor
Outdoor
Prewired
Yes
Lamp Shape
B10
Glass Finish
Seedy
Mounting Location
Wall
Collection
Kiawah

Description

Kiawah Three-Light Large Wall Lantern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.