Zoro Homepage

Kiawah Two-Light Med Wall Lantern

  • Mfr # P560011-031

  • Zoro # G9577806


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
powder coat paint
Width
7.5 in
Voltage
120 V
Mounting
Wall
Lamp Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560011-031
Zoro #
G9577806
UPC #
785247208401
Country of Origin
China

Dimensions

Width
7.5 in
Height
21.875 in
Wire Length
6 in
Depth
8.375 in
Height to Center
8.25 in

Details

Housing Finish
powder coat paint
Voltage
120 V
Mounting
Wall
Lamp Type
E12
Watts
60 W
Material of Construction
Aluminum
Lamp Included
No
Standards
cCSAus
Light Technology
incandescent
Light Color
Black
Socket Type
socket
Glass Color
Clear seeded
Finish
Black
Environment
Wet
Power Source Required
Yes
Socket Material
Phenolic
Features
Prewired
Mounting Accessory Included
Strap
Indoor/Outdoor
Outdoor
Power Source
Hardwired

Description

Kiawah Two-Light Med Wall Lantern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.