
Kitson Collection Black Four-Head Multi-Directional Track
Mfr # P900014-031
Zoro # G4532309
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Finish
Painted
Glass Color
Black
Depth
26.1 in
Height
6.46 in
Features
Prewired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P900014-031
Zoro #
G4532309
UPC #
785247242375
Country of Origin
China
Dimensions
Depth
26.1 in
Height
6.46 in
Wire Length
6 in
Details
Finish
Painted
Glass Color
Black
Features
Prewired
Glass Finish
Black
Environment
Damp
Light Distribution
Multi
Bulb Type
MR-16 (GU10, 120V)
Power Source
Hardwired
Frequency
60 Hz
Minimum Starting Temperature
-30°C
Lamp Type
Halogen
Description
Incorporate a hint of stylish industrial light to any commercial or residential setting with this brushed nickel four-head track metal directional light fixture. Multi-directional lamp heads provide design flexibility and illuminate typically hard-to-reach areas such as highlighting images in a lobby or gallery. The directional frame is coated in a beautiful black finish. Each lamp features an industrial styled-shade with an outer ribbed design and the capability to create different beam shapes as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.