Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitson Collection Brushed Nickel One-Head Multi-Directional Track

  • Mfr # P900013-009

  • Zoro # G4531338


product price: $44.45
/ea

Key Features

Finish
Brushed Nickel; Plated
Glass Color
Nickel
Features
Prewired
Color
Gray
Height
5.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P900013-009
Zoro #
G4531338
UPC #
785247242269
Country of Origin
China

Dimensions

Height
5.94 in
Depth
5 in
Wire Length
6 in

Details

Finish
Brushed Nickel; Plated
Glass Color
Nickel
Features
Prewired
Color
Gray
Minimum Starting Temperature
-30°C
Power Source
Hardwired
Frequency
60 Hz
Lamp Type
Halogen
Base Material
Steel
Environment
Damp

Description

Incorporate a hint of stylish industrial light to any commercial or residential setting with this brushed nickel one-head track metal directional light fixture. A multi-directional lamp head provides design flexibility and illuminates typically hard-to-reach areas such as highlighting an image in a lobby or gallery. The directional frame is coated in a beautiful brushed nickel finish. The lamp features an industrial styled-shade with an outer ribbed design and the capability to create different beam shapes as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.