Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitson Collection Satin White One-Head Multi-Directional Track

  • Mfr # P900013-028

  • Zoro # G4532266


product price: $47.19
/ea

Key Features

Finish
Satin White
Depth
5 in
Material
Steel
Height
5.94 in
Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P900013-028
Zoro #
G4532266
UPC #
785247242276
Country of Origin
China

Dimensions

Depth
5 in
Height
5.94 in
Width
5.2 in
Length
5 in
Wire Length
6 in

Details

Finish
Satin White
Material
Steel
Color
White
Standards
cCSAus
Voltage
120V
Indoor/Outdoor
Indoor
Lamp Shape
GU10
Collection
Kitson
Light Distribution
Multi
Frequency Rating
60 Hz
Starting Temperature
-30°C
Bulb Watts
50 W
Prewired
Yes
Dimmable
Yes
Mounting
Wall or Ceiling
Wired / Wireless
Wired
Fixture Type
Track
Bulb Included
No
Power Source
Hardwired
Number of Bulbs
1

Description

Incorporate a hint of stylish industrial light to any commercial or residential setting with this brushed nickel one-head track metal directional light fixture. A multi-directional lamp head provides design flexibility and illuminates typically hard-to-reach areas such as highlighting an image in a lobby or gallery. The directional frame is coated in a beautiful satin white finish. The lamp features an industrial styled-shade with an outer ribbed design and the capability to create different beam shapes as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.