Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Streaming 2-Light Bath & Vanity, 60 W, Brushed Nickel P2124-09

Streaming 2-Light Bath & Vanity, 60 W, Brushed Nickel (Discontinued)

  • Mfr # P2124-09
  • Zoro # G4629059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2124-09
Zoro #
G4629059
UPC #
785247185382
Country of Origin
China

Dimensions

Height
5"
Width
14"

Details

Color
Gray
Item
Krypton Bath Bracket,2-60W
Housing Finish
Brushed Nickel
Lamp Type
Halogen
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
Krypton E12 60W
Style
Contemporary/Modern
Collection
Streaming

Description

Krypton Bath Bracket,2-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.