Zoro Homepage
This item is Discontinued.
Progress Lighting Kudos, 52", Ceiling Fan, 5 Blades, 3 Speeds, 120V, Polished Chrome, 52 in W P2568-1530K

Kudos, 52", Ceiling Fan, 5 Blades, 3 Speeds, 120V, Polished Chrome, 52 in W (Discontinued)

  • Mfr # P2568-1530K
  • Zoro # G5443763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2568-1530K
Zoro #
G5443763
UPC #
785247221561
Country of Origin
China

Dimensions

Assembled or Overall Height
17-5/8 in
Width
52 in

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Polished Chrome
Item
Kudos,52",Ceiling Fan
Blade Pitch
13°
Number of Lights
1
Switch
Push button
Standards
UL
Mounting Position
Ceiling
Fan Blade Color
Chrome
Hz
60 Hz
Material
Steel

Description

Kudos,52 In.,Ceiling Fan

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.