Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Kudos, 52", Ceiling Fan, 3 Speed, Manual Reverse Speeds, 120V, 52 in W P2568-2030K

Kudos, 52", Ceiling Fan, 3 Speed, Manual Reverse Speeds, 120V, 52 in W (Discontinued)

  • Mfr # P2568-2030K
  • Zoro # G5443781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2568-2030K
Zoro #
G5443781
UPC #
785247221578
Country of Origin
China

Dimensions

Width
52 in
Height
17.625 in

Details

Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
Item
Kudos,52",Ceiling Fan
Blade Pitch
13°
Color
Bronze
Finish
Antique Bronze
Standards
UL Listed
Material
Steel

Description

This five-blade 52” Kudos ceiling fan features a clear Fresnel glass shade. Includes a remote control with batteries. The Kudos features a dual mount system to offer greater flexibility when installing. The 17W dimmable, 3000K LED module provides energy- and cost-savings benefits to the homeowner.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.