Zoro Homepage

Laird Collection Three-Light Semi-Flush Convertible

  • Mfr # P350136-009

  • Zoro # G4532117


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel; plated
Glass Color
Nickel
Includes
Convertible fixture includes both mounts
Height
11.75 in
Depth
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350136-009
Zoro #
G4532117
UPC #
785247227525
Country of Origin
China

Dimensions

Height
11.75 in
Depth
11.75 in
Wire Length
120 in
Installed Length
55 in

Details

Finish
Brushed Nickel; plated
Glass Color
Nickel
Includes
Convertible fixture includes both mounts
Color
Gray
Features
Prewired
Base Type
E26
Product Design
Transitional
Frequency
60 Hz
Power Source
Hardwired
Fixture Material
Steel
Mounting Accessory Included
Plate
Environment
Dry
Lamp Type
Incandescent
Chain gauge
9
Socket Material
Porcelain

Description

The three-light semi-flush fixture that also can convert to a hanging fixture from the Laird collection provides a contemporary complement to casual interiors popular in today's homes. Glass shade with scrolling arms add distinction and provide pleasing illumination to any room, creating an airy effect. Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.