
Laird Collection Three-Light Semi-Flush Convertible
Mfr # P350136-020
Zoro # G4531590
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Finish
Antique Bronze
Standards
cULus
Height
11-3/4 in
Depth
11-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350136-020
Zoro #
G4531590
UPC #
785247227532
Country of Origin
China
Dimensions
Height
11-3/4 in
Depth
11-3/4 in
Width
19 in
Length
15-5/8 in
Wire Length
120 in
Chain Length
36 in
Max Height
55 in
Description
The three-light semi-flush fixture that also can convert to a hanging fixture from the Laird collection provides a contemporary complement to casual interiors popular in today's homes. Glass shade with scrolling arms add distinction and provide pleasing illumination to any room, creating an airy effect. Antique Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.