Zoro Homepage

Laird Five-Light Chandelier

  • Mfr # P400063-009

  • Zoro # G4520000


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Finish
plated
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400063-009
Zoro #
G4520000
UPC #
785247215928
Country of Origin
China

Dimensions

Height
17.5 in
Wire Length
96 in
Installed Length
61.5 in

Details

Item
Laird Five-Light Chandelier
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Finish
plated
Color
Nickel
Light Type
Medium Base
Fixture Voltage
120 V
Lamp Included
No
Material
Steel
Glass Finish
Etched
Chain gauge
9
Mount Location
Hanging
Ground Wire Color
Copper Tinned
Power Source Required
Yes
Number of Bulbs
5
Base Type
E26
Mounting Accessory Included
Strap
Product Design
Transitional
Number of Chains
1
Environment
Dry
Power Source
Hardwired

Description

The Laird collection provides a contemporary complement to casual interiors popular in today’s homes. Glass shades add distinction and provide pleasing illumination to any room, while scrolling arms create an airy effect.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.