Zoro Homepage

Laird Nine-Light Chandelier

  • Mfr # P400064-009

  • Zoro # G4520037


product price: $343.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
9
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400064-009
Zoro #
G4520037
UPC #
785247215904
Country of Origin
China

Dimensions

Width
29 in
Length
27-3/4 in
Height
25-1/2 in
Chain Length
60 in
Wire Length
144 in
Max Height
65 in

Details

Item
Laird Nine-Light Chandelier
Fixture Type
Chandelier
Lamp Quantity
9
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Brushed Nickel
Lamp Watts
100 W
Collection
Laird
Style
Transitional
Color
Nickel
Lamp Included
No
Voltage
120V
Standards
cULus
Dimmable
Yes
Material
Steel
Watts
100 W
Glass Finish
Etched
ADA Compliant
No
Power Source
Hardwired
Mounting Hardware
Strap
Fixture Material
Steel
Number of Chains
1
Indoor/Outdoor
Indoor
Bulb Shape
A19
Ground Wire
Copper Tinned
Room Type
Dining Room; Great Room; Hall and Foyer
Chain Gauge
9 ga

Description

The Laird collection provides a contemporary complement to casual interiors popular in today’s homes. Glass shades add distinction and provide pleasing illumination to any room, while scrolling arms create an airy effect.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.