Zoro Homepage

Laird Three-Light Chandelier

  • Mfr # P400062-020

  • Zoro # G4520061


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Housing Finish
Antique Bronze
Lamp Type
A19
Finish
painted
Light Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400062-020
Zoro #
G4520061
UPC #
785247215935
Country of Origin
China

Dimensions

Height
16 in
Installed Length
60 in
Wire Length
96 in

Details

Item
Laird Three-Light Chandelier
Fixture Type
Chandelier
Housing Finish
Antique Bronze
Lamp Type
A19
Finish
painted
Light Type
Medium Base
Fixture Voltage
120 V
Lamp Included
No
Color
Bronze
Material
Steel
Glass Finish
Etched
Base Type
E26
Product Design
Transitional
Mount Location
Hanging
Environment
Dry
Chain gauge
9
Ground Wire Color
Bare Copper
Number of Chains
1
Mounting Accessory Included
Strap
Power Source
Hardwired
Number of Bulbs
3
Power Source Required
Yes

Description

The Laird collection provides a contemporary complement to casual interiors popular in today’s homes. Glass shades add distinction and provide pleasing illumination to any room, while scrolling arms create an airy effect.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.