Zoro Homepage

Landree Collection 16" Three-light Flush Mount

  • Mfr # P350132-031

  • Zoro # G4532214


product price: $325.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
A19
Voltage
120 V
Height
6.625 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350132-031
Zoro #
G4532214
UPC #
785247228638
Country of Origin
China

Dimensions

Height
6.625 in
Wire Length
6 in

Details

Housing Finish
Black
Lamp Type
A19
Voltage
120 V
Finish
Painted
Color
Black
Features
Prewired
Lamp Type - Fixtures
incandescent
Number of Light Bars
3
Lamp Included
No
Energy Star Compliant
No
Base Type
E26
Power Source
Hardwired
Frequency
60 Hz
Socket Material
Porcelain
Environment
Damp
Mounting Accessory Included
Plate

Description

The Landree Collection's Black geometric frame is designed to dramatically surround a white silk shade, presenting depth, dimension and beauty to this three-light flush mount. The exaggerated scale and elegant accents are suitable for Modern and Luxury design styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.