Zoro Homepage

Landree Collection 16" Three-light Flush Mount

  • Mfr # P350132-134

  • Zoro # G4531660


product price: $325.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Length
16 in
Width
19-1/4 in
Voltage
120V
Height
6-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350132-134
Zoro #
G4531660
UPC #
785247228645
Country of Origin
China

Dimensions

Length
16 in
Width
19-1/4 in
Height
6-5/8 in
Wire Length
6 in

Description

The Landree Collection's Silver Ridge geometric frame is designed to dramatically surround a white silk shade, presenting depth, dimension and beauty to this three-light flush mount. The exaggerated scale and elegant accents are suitable for Modern and Luxury design styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.