Zoro Homepage

Landree Collection Eight-Light Foyer

  • Mfr # P500177-031

  • Zoro # G4529676


product price: $949.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
33-1/2 in
Length
23 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500177-031
Zoro #
G4529676
UPC #
785247228669
Country of Origin
China

Dimensions

Height
33-1/2 in
Length
23 in
Width
26 in
Chain Length
8 in
Max Height
102 in
Wire Length
180 in

Details

Color
Black
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Landree
Finish
Matte Black
Watts
60 W
Lamp Included
No
Lamp Watts
60 W
Dimmable
Yes
Lamp Quantity
8
Material
Steel
Fixture Type
Pendant
Standards
cULus
ADA Compliant
No
Power Source
Hardwired
Socket Type
Phenolic
Fixture Finish
Painted
Chain Gauge
9 ga
Prewired
Yes
Fixture Material
Steel
Room Type
Hall and Foyer; Kitchen; Bar; Hall and Foyer; Dining Room
Indoor/Outdoor
Indoor
Frequency Rating
60 Hz
Mounting Hardware
Strap
Number of Chains
1
Bulb Shape
B10

Description

An eight-light inner cluster in Brushed Brass appears to float inside a Black geometric outer cage in this Landree Collection foyer fixture. The frame is designed to dramatically surround each fixture, presenting depth, dimension and beauty. The exaggerated scale and elegant accents are suitable for Modern and Luxury design styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.