
Landree Collection Eight-Light Foyer
Mfr # P500177-134
Zoro # G4530805
product price: $949.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Housing Finish
Silver Ridge
Lamp Type
E12
Mounting
ceiling; Foyer
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500177-134
Zoro #
G4530805
UPC #
785247228652
Country of Origin
China
Dimensions
Height
33.5 in
Wire Length
180 in
Details
Color
Gray
Housing Finish
Silver Ridge
Lamp Type
E12
Mounting
ceiling; Foyer
Shade Material
Steel
Number of Light Bulbs Required
8
Finish
painted
Lamp Included
No
Chain gauge
9
Power Source
Hardwired
Frequency
60 Hz
Socket Material
Phenolic
Environment
Dry
Description
An eight-light inner cluster in Polished Nickel appears to float inside a Silver Ridge geometric outer cage in this Landree Collection foyer fixture. The frame is designed to dramatically surround each fixture, presenting depth, dimension and beauty. The exaggerated scale and elegant accents are suitable for Modern and Luxury design styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.