
Landree Collection Five-Light Chandelier
Mfr # P400178-134
Zoro # G4528915
product price: $559.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Type
E12
Mounting
ceiling
Finish
painted
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400178-134
Zoro #
G4528915
UPC #
785247228614
Country of Origin
China
Dimensions
Height
16 in
Installed Length
81 in
Wire Length
180 in
Details
Fixture Type
Chandelier
Housing Finish
Silver Ridge
Lamp Type
E12
Mounting
ceiling
Finish
painted
Lamp Included
No
Color
Gray
Material
Steel
Features
Prewired
Number of Bulbs
5
Environment
Dry
Power Source
Hardwired
Socket Material
Phenolic
Mounting Accessory Included
Strap
Power Source Required
Yes
Number of Chains
1
Chain gauge
9
Frequency
60 Hz
Description
A five-light inner cluster in Polished Nickel appears to float inside a Silver Ridge geometric outer cage in this Landree Collection chandelier. The frame is designed to dramatically surround each fixture, presenting depth, dimension and beauty. The exaggerated scale and elegant accents are suitable for Modern and Luxury design styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.