Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lassister Collection Black One-Light Wall Bracket

  • Mfr # P710073-031

  • Zoro # G4525948


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Mounting Type
Wall
Height
19-1/4 in
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710073-031
Zoro #
G4525948
UPC #
785247236282
Country of Origin
China

Dimensions

Height
19-1/4 in
Width
8-1/2 in
Length
4-7/8 in
Wire Length
6 in
Height to Center
9-3/8 in

Details

Fixture Type
Wall Sconce
Mounting Type
Wall
Dimmable
Yes
Finish
Matte Black
Glass Color
Clear
Standards
cULus
Lamp Watts
60 W
Description/Special Features
Wall Bracket
Lighting Technology
Incandescent
Lamp Included
No
Housing Material
Steel
Lamp Quantity
1
Voltage
120V
Color
Black
Material
Steel
Power Source
Hardwired
Indoor/Outdoor
Indoor
Prewired
Yes
Frequency Rating
60 Hz
Light Distribution
Ambient
Wired / Wireless
Wired
Mounting Hardware
Round Mounting Plate
Room Type
Bedroom; Sitting Room; Living Room; Bathroom; Hall and Foyer
Collection
Lassiter
Bulb Shape
A19
Socket Type
Phenolic

Description

Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind wall bracket. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful black finish coats a handsome rectangular backplate. A striking vintage light socket boasts its bold yet simple demeanor within the safety of a sophisticated clear glass shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.