
Lassiter Collection Black Four-Light Bath
Mfr # P300259-031
Zoro # G4531609
product price: $195.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
8 in
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P300259-031
Zoro #
G4531609
UPC #
785247236169
Country of Origin
China
Dimensions
Height
8 in
Depth
8.125 in
Wire Length
6 in
Height to Center
5.625 in
Details
Color
Black
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Glass Color
Clear
Lamp Included
No
Finish
Matte Black; Painted
Features
Can be mounted up or down, Prewired
Environment
Damp
Base Material
Steel
Frequency
60 Hz
Mounting Accessory Included
Round Mounting Plate
Base Type
E26
Installation Direction
Up/Down
Power Source Required
Yes
Suggested Use Location
Bathroom
Socket Material
Porcelain
Power Source
Hardwired
Description
Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind light fixture. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful black finish coats a handsome rectangular backplate. Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.