Zoro Homepage

Lassiter Collection Black Three-Light Semi-Flush Mount

  • Mfr # P350149-031

  • Zoro # G4523769


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear
Color
Black
Height
10-1/2 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350149-031
Zoro #
G4523769
UPC #
785247236268
Country of Origin
China

Dimensions

Height
10-1/2 in
Width
15.62 in
Length
13 in
Wire Length
6 in

Details

Finish
Matte Black
Glass Color
Clear
Color
Black
Voltage
120V
Material
Steel
Standards
cCSAus
Indoor/Outdoor
Indoor
Collection
Lassiter
Prewired
Yes
Dimmable
Yes
Socket Type
Porcelain
Mounting Hardware
1/8 IP Mounting Plate
Mounting
Semi-Flush
Lamp Shape
A19
Wired / Wireless
Wired
Light Distribution
Down
Watts
60 W
Power Source
Hardwired
Fixture Type
Semi-Flush
Bulb Watts
60 W
Room Type
Hall and Foyer; Stairways; Kitchen
Number of Bulbs
3
Light Type
Incandescent
Bulb Included
No
Frequency Rating
60 Hz

Description

Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind semi-flush mount. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful black finish coats a handsome rectangular backplate. Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.