Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lassiter Collection Brushed Nickel Three-Light Semi-Flush Mount

  • Mfr # P350149-009

  • Zoro # G4522518


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel; Plated
Glass Color
Nickel
Features
Prewired
Color
Gray
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350149-009
Zoro #
G4522518
UPC #
785247236275
Country of Origin
China

Dimensions

Height
10.5 in
Wire Length
6 in

Details

Finish
Brushed Nickel; Plated
Glass Color
Nickel
Features
Prewired
Color
Gray
Mounting Accessory Included
1/8 IP Mounting Plate
Frequency
60 Hz
Socket Material
Porcelain
Environment
Dry
Base Material
Steel
Lamp Type
Incandescent
Base Type
E26
Power Source
Hardwired

Description

Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind semi-flush mount. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful brushed nickel finish coats a handsome rectangular backplate. Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.